Hoffman A16JS, Terminal Strap / Terminal Kit, Fits 16.00, 2.69in, Steel/White
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman A16JS, Terminal Strap / Terminal Kit, Fits 16.00, 2.69in, Steel/White
A terminal strap is a 12 gauge flat strap which mounts on top of the brackets. The straps can be positioned anywhere along the brackets and are held in place with spring locking nuts. White finish over pretreated surfaces. Terminal blocks are not included with terminal straps. Does not work with DIN rail-mounted terminal blocks.
A terminal strap is a 12 gauge flat strap which mounts on top of the brackets. The straps can be positioned anywhere along the brackets and are held in place with spring locking nuts. White finish over pretreated surfaces. Terminal blocks are not included with terminal straps. Does not work with DIN rail-mounted terminal blocks.
PRICE
$24.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | A16JS |
| Material | Steel |
| Fits | 16 |
| Description | Terminal Box Straps |
| Color | White |
| Brand | Hoffman |