Hoffman AASHLF1218, Shelf, 12.00x18.00, Steel/White
Write a Review
|
Questions & Answers (0)
Product Description
Supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger Hoffman industrial enclosures (except PROLINE™). Automatically locks in the horizontal position when raised. When not in use, the shelf folds to 1.73 in. (44 mm) from the mounting surface. All parts are heavy gauge steel. Maintains UL/CSA Type 4 and 12 when properly intalled on a Hoffman enclosure.
PRICE
$445.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 18.00 x 12.00 in |
Product Details
| Manufacturers Part Number | AASHLF1218 |
| Material | Steel |
| Description | Large Folding Shelf |
| Color | White |
| Brand | Hoffman |