Hoffman LIB24BLK Ladder Rack, Inside Bend, Fits 24.00, Steel/Black
Write a Review
|
Questions & Answers (0)
Product Description
Provide a vertical change in direction. They are made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) tubular steel with a painted or plated finish. Cross members are welded on the inside (inside bends) or outside (outside bends) of the section. Connect to straight section with butt-splice kits. Designed for category 5e, 6, 6A and fiber optic cable.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
Product Details
| Material | Steel |
| Description | Ladder Rack Curved Sections (Culus) |
| Color | Black |
| Manufacturers Part Number | LIB24BLK |
| Fits | 24 |
| Brand | Hoffman |