These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Features:
- 14 or 12 gauge steel
Weights & Dimensions
| Dimension F | 6 in |
| Size | Medium |
| Dimension K | 1.5 in |
| Dimension H | 11 in |
| A x B x C | 16 x 16 x 6-5/8 in |
| J Dimension | 2.5 in |
| Dimension Q | 1.06 in |
| Panel Size (D x E) | 13.00 x 14.50 in |
| G Dimension | 13.88 in |
| Dimension P | 0.31 in |
Product Details
| Type | 1 |
| Color | Gray |
| Panel Guage | 14 |
| Material | Steel |
| Description | Medium Type 1 Enclosure |
| Manufacturers Part Number | A16N16ALP |
| Perforated Panel | A16N16MPP |
| Brand | Hoffman |