Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
Features:
- 14 or 12 gauge G-90 grade galvanized steel bodies
- 12 or 10 gauge G-90 grade galvanized steel covers
Weights & Dimensions
| Body Gauge | 14 ga |
| Cover Gauge | 10 ga |
| A x B x C | 18 x 18 x 6 in |
Product Details
| Type | 3 |
| Material | Steel |
| Description | Gasketed Screw-Cover |
| Color | Gray |
| Manufacturers Part Number | A18186GSC |
| Number of Cover Screws | 8 |
| Brand | Hoffman |