Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
TMX

Model # :WBB3259135

MPN #: 3-825-3220P

TMX™ A2-20 3-Jaw (2 Piece) Extra HD Scroll Chuck, Forged Steel, 12-9/16" Bore, 32" Dia.

Product Description
3 Jaw, 32" (800 mm actual) Diameter, A2-20, Forged Steel, Extra Heavy Duty, Oil County, Self Centering, Manual Scroll Lathe Chuck, 12.55" Through Hole (Bore), Max Gripping Force 12500 (daN), American Standard Tongue and Grove 2-Piece Hard Jaws, All bearing surfaces are carefully hardened and machined at high tolerances, Aggressive serrations on gripping surfaces for more holding power

PRICE
$36,949.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight992 lbs
Chuck Diameter D32
Diameter32

Product Details

Chuck Body MaterialForged Steel
TypeScroll
Max Speed764 rpm
Number of Pieces2
StyleDirect Mount
MaterialForged Steel
Number of Jaws3
DescriptionScroll Chuck
Manufacturers Part Number3-825-3220P
BrandTMX