KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits allowing for maximum productivity and safety for you and your employees. KleenGuard A20 Breathable Particle Protection Coveralls are designed to move with you and your employees while protecting against hazardous and non-hazardous dust. These protective garments offer superior particle holdout coupled with unmatched comfort attributes. The A20 fabric is comprised of five layers of stacked barrier protection (SMMMS) against hazardous particles. Features to provide more protection include the seamless front (for primary exposure area) and 1-inch zipper flap. They feature Reflex design, which offers excellent fit and freedom of movement. The seamless front provides more protection to the primary exposure area. They are a popular choice for dusty environments such as laboratories and remediation, as well as pesticide applications and as decontamination modesty garments. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).
KleenGuard A20 Breathable Particle Protection Coveralls, Attached Hood, 3XL, White, 20/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
| Inseam Length | 42" |
Product Details
| Type | Standard Coverall |
| Color | White |
| Wrists | Elastic |
| Ankles | Elastic |
| Style | A20 |
| Closure Type | Zipper |
| Material | Microforce Barrier SMS Fabric |
| Description | A20 Breathable Particle Protection Coveralls |
| Package Quantity | 20 |
| Manufacturers Part Number | 49116 |
| Hood | Attached |
| Brand | KleenGuard |