Ensure safe working conditions. Lightweight and comfortable microporous film laminate provides an excellent liquid and particulate barrier. Zipper front keeps the coveralls easy to put on and take off. Reliable apparel for applications such as liquid handling, pressure washing and general industrial tasks.
KleenGuard A35 Liquid & Particle Protection Coverall, XL, White, 25/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$305.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
| Inseam Length | 41" |
Product Details
| Type | Standard Coverall |
| Color | White |
| Wrists | Elastic |
| Ankles | Elastic |
| Style | A35 |
| Closure Type | Zipper |
| Material | Film Laminate |
| Description | A35 Liquid & Particle Protection Coverall |
| Package Quantity | 25 |
| Manufacturers Part Number | 38939 |
| Hood | Attached |
| Brand | KleenGuard |
Compliance & Certifications
| Certifications | Conforms to ANSI/ISEA 101 Sizing Standards |