KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits allowing for maximum productivity and safety for you and your employees. When your workers are in nonstop contact with liquid splashes and particles, KleenGuard A40 Liquid and Particle Protection Coveralls are a great addition to offer your team comfortable protective clothing. Features to provide more protection include the seamless front (for primary exposure area) and 1 inch zipper flap. They feature REFLEX design, which offers excellent fit and comfort (with elastic in the back) and freedom of movement. Made of breathable, microporous film to keep out debris, non-hazardous liquid chemicals and dry particulates, the KleenGuard A40 material gives your employees a better liquid barrier and a better particulate barrier than the leading competitor. These coveralls with hood pass NFPA 99 for antistatic materials, and pass ASTM F1670 testing for penetration of blood and bodily fluids. Popular industries using this product include liquid handling, aviation, pharmaceutical manufacturing, general manufacturing and so much more. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).
Kleenguard® A40 Liquid & Particle Protection Coverall 44325, White, 2XL, 25/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Disposable Coverall |
| Color | White |
| Wrists | Elastic |
| Ankles | Elastic |
| Style | A40 |
| Closure Type | Zipper |
| Material | Microporous Film Laminate |
| Package Quantity | 25 |
| Description | A40 Liquid & Particle Protection Coverall |
| Manufacturers Part Number | KCC 44325 |
| Brand | Kimberly-Clark |
| Hood | Attached |