Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611691

MPN #: A20H1610SS6LP

Hoffman A20H1610SS6LP, Continuous Hinge W/Clamps, Type 4X, 20.00x16.00x10.00in, SS Type 316L

Product Description
Hoffman A20H1610SS6LP, Continuous Hinge W/Clamps, Type 4X, 20.00x16.00x10.00in, SS Type 316L

PHARMAPRO™ Enclosures are specifically designed for the pharmaceutical industry with flush mounting and a low RA value finish that minimizes surface crevices for thorough wipe-downs and eliminates areas where contaminants can accumulate. The mounting system pulls the enclosure flush and tight to the wall and can be used on block or stud walls.

Features:
  • Enclosure body manufactured from 14 gauge Type 304 stainless steel
  • Mounting flange manufactured from 10 gauge Type 316L stainless steel
  • Screw cover and hinged door manufactured from 12 gauge Type 316L stainless steel
  • Seams continuously welded and ground smooth
  • Type 316L stainless steel lift-off hinges used with hinged door
  • Type 316L stainless steel slotted oval-head fasteners used with screw cover
  • Stainless steel quarter-turn latches used with hinged door
  • FDA-approved silicone gasket
  • Grounding stud on body; bonding provision on cover or door
PRICE
$2,639.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C20 x 16 x 10 in
Panel Size (D x E)17.00 x 13.00 in

Product Details

Type4X
ColorSilver
Stainless Steel Grade316L
Conductive Steel PanelA20P16G
Data PocketSmall
Material316L Stainless Steel
DescriptionContinuous Hinge
Stainless Steel PanelA20P16SS6
Manufacturers Part NumberA20H1610SS6LP
Steel PanelA20P16
Number of Clamps4
BrandHoffman