Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611733

MPN #: A36H3008SS6LP

Hoffman A36H3008SS6LP, Continuous Hinge W/Clamps, Type 4X, 36.00x30.00x8.00in, SS Type 316L

Product Description
Hoffman A36H3008SS6LP, Continuous Hinge W/Clamps, Type 4X, 36.00x30.00x8.00in, SS Type 316L

When applications require mounting electrical components the full width of the enclosure, the landscape orientation of this aesthetic INLINE™ Enclosure makes this possible. The full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.

Features:
  • 14 gauge Type 304 stainless steel body; 16 gauge Type 304 stainless steel door
  • Seams continuously welded and ground smooth
  • External formed body flange trough
  • Large perimeter body opening
  • Mounting brackets are spot-welded to top and bottom of enclosure
  • Mounting brackets have predrilled mounting holes; customer-specific location holes can be drilled for mounting flexibility
  • Seamless foam-in-place gasket
  • M6 ground stud with base flange on body; M6 bonding provision with base flange on door
  • Furnished hardware kit includes panel mounting screws and grounding hardware
  • Hinged door with removable hinge pins and self-grounding quarter-turn latch system with double seal
  • Door opens 180 degrees
  • Window door models include 3/16-in. (4.8-mm) clear polycarbonate window mounted flush with door surface
PRICE
$4,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C36 x 30 x 8 in
Panel Size (D x E)33.00 x 27.00 in

Product Details

Type4X
ColorSilver
Stainless Steel Grade316L
Conductive Steel PanelA36P30G
Data PocketLarge
Material316L Stainless Steel
DescriptionContinuous Hinge
Stainless Steel PanelA36P30SS6
Manufacturers Part NumberA36H3008SS6LP
Steel PanelA36P30
Number of Clamps7
BrandHoffman