Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1608483

MPN #: A24H2010GQRLP

Hoffman A24H2010GQRLP Wall-Mount, Type 4X Encl, 24.25x20.25x10.00, Fiberglass

Product Description
Hoffman A24H2010GQRLP Wall-Mount, Type 4X Encl, 24.25x20.25x10.00, Fiberglass

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature stainless steel padlocking hasps or Hoffman's exclusive POWERGLIDE™ Handle with 3-point latching for ease of access with increased security.

Features:
  • Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Type 316L stainless steel padlocking POWERGLIDE Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
  • Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
  • Seams are sealed; no holes or knockouts
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Data pocket is high-impact thermoplastic
  • Copper-flashed steel collar studs for mounting optional panels and terminal block kits
PRICE
$1,809.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H657 x 356 in
Panel Size (D x E)21 x 17
A x B x C24-1/4 x 20-1/4 x 10 in
Panel Size21.00 x 17.00 in

Product Details

Type4X
MaterialFiberglass
Conductive PanelA24P20G
DescriptionHinge-Cover With 3-Point Latch Or Quick-Release Latches
Number of Latches4
Manufacturers Part NumberA24H2010GQRLP
PanelA24P20
BrandHoffman