Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1441255

MPN #: A16H1206ALLP

Hoffman A16H1206ALLP, Wall-Mount Encl, Type 4, 16.00x12.00x6.00

Product Description
Hoffman A16H1206ALLP, Wall-Mount Encl, Type 4, 16.00x12.00x6.00

Lightweight enclosure protects components and controls in corrosive indoor or outdoor environments such as traffic, outside plant, telecommunications and marine environments.

Features:
  • Type 5052 H-32 aluminum
  • Seams continuously welded and ground smooth
  • Rolled lip around three sides of door and all sides of enclosure opening
  • Stainless steel door clamp assemblies
  • Door is easily removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Hasp and staple for padlocking
  • Panel screws are plated
  • Tapped pads provided for mounting optional panels
  • Oil-resistant gasket
PRICE
$1,295.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F1.25 in
A x B x C16.00 x 12.00 x 6.00 in
Panel Size (D x E)13.00 x 9.00 in
Data Pocket Size6.00 x 6.00 in

Product Details

Number of Panel Mounting Studs4
Enclosure Type4X
MaterialAluminum
Conductive PanelA16P12G
DescriptionContinuous Hinge With Clamps
Manufacturers Part NumberA16H1206ALLP
Steel PanelA16P12
Aluminum PanelA16P12AL
Number of Clamps4
BrandHoffman