SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman A24H2408SSLP3PTW, Painted White W/3-Point Ltch, Type 4X, 24.00x24.00x8.00in, Ss

Hoffman A24H2408SSLP3PTW, Painted White W/3-Point Ltch, Type 4X, 24.00x24.00x8.00in, Ss

Item #: WBB1611310

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,683.00 up to 3% OFF

Price: $2,603.00

$433.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hoffman A36H2408SSLP, Continuous Hinge W/Clamps, Type 4X, 36.00x24.00x8.00in, SS Type 304

Hoffman A36H2408SSLP, Continuous Hinge W/Clamps, Type 4X, 36.00x24.00x8.00in, SS Type 304

Hoffman A20H1610SSLP, Continuous Hinge W/Clamps, Type 4X, 20.00x16.00x10.00in, SS Type 304

Hoffman A20H1610SSLP, Continuous Hinge W/Clamps, Type 4X, 20.00x16.00x10.00in, SS Type 304

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00

Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00

Hoffman A49P21N, Panel, Lg, Type 1, 49.16X21.50, Fits 60.00X25.5/26, Steel/White

Hoffman A49P21N, Panel, Lg, Type 1, 49.16X21.50, Fits 60.00X25.5/26, Steel/White

Hoffman A36H30DLP Wall Mount, Type 4 Encl, 36.00x30.00x12.00, Steel/Gray

Hoffman A36H30DLP Wall Mount, Type 4 Encl, 36.00x30.00x12.00, Steel/Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman A24H2408SSLP3PTW, Painted White W/3-Point Ltch, Type 4X, 24.00x24.00x8.00in, Ss

This two-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. It is typically used in food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing and water treatment facilities.

Features:
  • 12 gauge Type 304 or 316L stainless steel
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Backs are 10 or 12 gauge stainless steel with x-form stiffeners
  • Removable centerpost for easy panel installation
  • Panel supports
  • Heavy-duty lifting eyes are Type 316 stainless steel
  • Stainless steel screws and clamps on three sides of each door assure water-tight seal
  • Rolled lip around three sides of door and along top of enclosure opening excludes liquids and contaminants
  • Heavy-gauge stainless steel continuous hinge
  • Data pocket is high-impact thermoplastic
  • 12-in. (305-mm) floor stands are welded to enclosure
  • Hasp and staple for padlocking
  • Seamless foam-in-place gasket provides oil-tight and dust-tight seal against contaminants
  • Collar studs provided for mounting optional panels
  • External hardware manufactured of Type 316 stainless steel
  • Bonding provision on doors; grounding studs on body
  • Accessory mounting channel provided in enclosure top
  • Type 316L stainless steel lifting eyes

Weights & Dimensions

  • A x B x C 24.00 x 24.00 x 8.00 in
  • Panel Size (D x E) 21.00 x 21.00 in

Product Details

  • Data Pocket Small
  • Steel Panel A24P24
  • Type 4X
  • Brand Hoffman
  • Conductive Panel A24P24G
  • Description Painted White With 3-Point Latch
  • Material Ss
  • Manufacturers Part Number A24H2408SSLP3PTW
  • Color Family White
  • Stainless Steel Panel A24P24SS6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman A24H2408SSLP3PTW, Painted White W/3-Point Ltch, Type 4X, 24.00x24.00x8.00in, Ss

Hoffman A24H2408SSLP3PTW, Painted White W/3-Point Ltch, Type 4X, 24.00x24.00x8.00in, Ss

Item #: WBB1611310

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant