Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455830

MPN #: A24N24BLP

Hoffman A24N24BLP, Medium Type 1 Enclosure, 24.00X24.00X8.62, Steel/Gray

Product Description
Hoffman A24N24BLP, Medium Type 1 Enclosure, 24.00X24.00X8.62, Steel/Gray

These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

Features:
  • 14 or 12 gauge steel
PRICE
$499.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F8 in
SizeMedium
Dimension K1.5 in
Dimension H19 in
A x B x C24 x 24 x 8-5/8 in
J Dimension2.5 in
Dimension Q1.06 in
Panel Size (D x E)21.00 x 22.50 in
G Dimension21.88 in
Dimension P0.31 in

Product Details

Type1
ColorGray
Panel Guage12
MaterialSteel
DescriptionMedium Type 1 Enclosure
Manufacturers Part NumberA24N24BLP
Perforated PanelA24N24MPPa
BrandHoffman