Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455552

MPN #: A24SA2208LPPL

Hoffman A24SA2208LPPL, Preferred Cutout, Disc. Enc. W Handle, 24.00X21.38X8.00

Product Description
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware.

Features:
  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Bonding provision on door
  • External mounting brackets
  • External-formed flange around all sides of enclosure opening
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Oil-resistant gasket
  • Collar studs for mounting optional panels
  • Holes in body and door for mounting operating handle, operating mechanism, and door closing mechanism
  • Available with or without Hoffman supplied padlocking defeater handle and latching system
PRICE
$1,005.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Data Pocket Size (D x E)6.00 x 6.00 in
Panel Size (D x E)21.00 x 17.00 in
A x B x C24.00 x 21.38 x 8.00 in

Product Details

Type12
MaterialSteel
Conductive PanelA24P20G
DescriptionPreferred Cutout, Disconnect 2 Door Enclosure
ColorGray
Manufacturers Part NumberA24SA2208LPPL
PanelA24P20
BrandHoffman