Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1457042

MPN #: A60X4912LPFTC

Hoffman A60X4912LPFTC, 2 Door W/Floor Stands Disc. Encl, 60.12X49.75X12.12, Paint

Product Description
Hoffman A60X4912LPFTC, 2 Door W/Floor Stands Disc. Encl, 60.12X49.75X12.12, Paint

A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.

Features:
  • .121-in. steel
  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Rollers on ends of latch rods for easier door closing
  • Heavy-duty lifting eyes anchor into reinforced top
  • Data pocket is high impact thermoplastic
  • 15-in. floor stands are welded to enclosure
  • Provisions for mounting lights
  • Oil-resistant door gasket
  • Panel supports
  • Collar studs provided for mounting optional panels
  • Master door is right-hand door on X enclosures and left-hand door on CPX enclosures
  • Integral defeater on master door handle requires a screwdriver to open
  • Mechanical interlock operated by master door prevents slave door from being opened first. Doors can be closed in any order
  • Includes door hardware
PRICE
$5,069.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Panel Size (D x E)56.00 x 44.00 in
A x B x C60.12 x 49.75 x 12.12 in

Product Details

Type12
Interior Color FamilyWhite
MaterialSteel
Conductive PanelA60P48G
DescriptionDisconnect 2 Door Enclosure With Floor Stands
ColorGray
Manufacturers Part NumberA60X4912LPFTC
Stiffener Position SNone
PanelA60P48
BrandHoffman