Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman A302406LP Wall Mount, Type 12/13 Encl, 30.00x24.00x6.00, Steel/paint

Hoffman A302406LP Wall Mount, Type 12/13 Encl, 30.00x24.00x6.00, Steel/paint

Item #: WBB1608587

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $703.00

$117.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hoffman LHC302515EMC INLINE™ Screw Cover EMC Encl, Type 1, 300x250x150mm

Hoffman LHC302515EMC INLINE™ Screw Cover EMC Encl, Type 1, 300x250x150mm

Hoffman A241206LP Wall Mount, Type 12/13 Encl, 24.00x12.00x6.00, Steel/paint

Hoffman A241206LP Wall Mount, Type 12/13 Encl, 24.00x12.00x6.00, Steel/paint

Hoffman A36H30DLP Wall Mount, Type 4 Encl, 36.00x30.00x12.00, Steel/Gray

Hoffman A36H30DLP Wall Mount, Type 4 Encl, 36.00x30.00x12.00, Steel/Gray

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00

Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00

Hoffman G400600225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 400x600X225mm

Hoffman G400600225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 400x600X225mm

Hoffman WF10LP, Weatherflo™ Type 3R Drive Encl W/6In Fan, 35.00X24.00X12.00, Galvanized/Paint

Hoffman WF10LP, Weatherflo™ Type 3R Drive Encl W/6In Fan, 35.00X24.00X12.00, Galvanized/Paint

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman A302406LP Wall Mount, Type 12/13 Encl, 30.00x24.00x6.00, Steel/paint

For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.

Features:
  • Enclosure bodies are 14 or 16 gauge steel. Doors are 14 gauge steel
  • Seams continuously welded and ground smooth
  • External wall-mounting brackets
  • Formed external return flanges around all sides of enclosure opening
  • Screw-down door clamps
  • Removable heavy-gauge continuous hinge pin
  • Hasp and staple for padlocking
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Bonding provision on door

Weights & Dimensions

  • Data Pocket Size Large
  • Panel Size (D x E) 27.00 x 21.00 in
  • A x B x C 30.00 x 24.00 x 6.00 in
  • Body Gauge 14 ga

Product Details

  • Description Continuous Hinge With Clamps
  • Type 12/13
  • Number of Clamps 2
  • Brand Hoffman
  • Conductive Panel A30P24G
  • Material Steel
  • Panel A30P24
  • Manufacturers Part Number A302406LP
  • Color Family Paint
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman A302406LP Wall Mount, Type 12/13 Encl, 30.00x24.00x6.00, Steel/paint

Hoffman A302406LP Wall Mount, Type 12/13 Encl, 30.00x24.00x6.00, Steel/paint

Item #: WBB1608587

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant