Hoffman CP1212 Wall-Mounted Panel, 10.187" x 10.187, Fits 12" x 12" Box, White
Write a Review
|
Questions & Answers (0)
Product Description
These panels are taller and wider than corresponding NEMA-size panels. Panels are 14 or 12 gauge steel and painted white or have a conductive finish. Panels have a formed flange along any side that is longer than 22.20 in. (564 mm). CP2420 and CP2424 have a flange on all four sides.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10.187 in |
| Height | 10.187 in |
| Panel Size (D x E) | 10.187 x 10.187 |
Product Details
| Number of Holes | 4 |
| Material | Steel |
| Package Quantity | 1 |
| Description | Panel |
| Color | White |
| Manufacturers Part Number | CP1212 |
| Fits | 12x12 |
| Brand | Hoffman |