Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :T9FB1609930

MPN #: A36H3008GQRLP

Hoffman A36H3008GQRLP Wall-Mount, Type 4X Encl, 36.25x30.25x8.00, Fiberglass

Product Description
Hoffman A36H3008GQRLP Wall-Mount, Type 4X Encl, 36.25x30.25x8.00, Fiberglass

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature stainless steel padlocking hasps or Hoffman's exclusive POWERGLIDE™ Handle with 3-point latching for ease of access with increased security.

Features:
  • Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Type 316L stainless steel padlocking POWERGLIDE Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access
  • Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp
  • Seams are sealed; no holes or knockouts
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Data pocket is high-impact thermoplastic
  • Copper-flashed steel collar studs for mounting optional panels and terminal block kits
PRICE
$2,589.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H955 x 610 in
Panel Size (D x E)33 x 27
A x B x C36-1/4 x 30-1/4 x 8 in
Panel Size33.00 x 27.00 in

Product Details

Type4X
MaterialFiberglass
Conductive PanelA36P30G
DescriptionHinge-Cover With 3-Point Latch Or Quick-Release Latches
Number of Latches5
Manufacturers Part NumberA36H3008GQRLP
PanelA36P30
BrandHoffman