Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455097

MPN #: AXD18

Hoffman AXD18, Sequestr™ External Disconnect, 18In Deep, 34.45X14.00X18.12

Product Description
Hoffman AXD18, Sequestr™ External Disconnect, 18In Deep, 34.45X14.00X18.12

Retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the SEQUESTR™ Enclosure. Power is passed-through to the main enclosure.

Features:
  • 16 gauge steel
  • Continuously welded and ground seams all around
  • Hinged on right side
PRICE
$1,499.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension A34.45 in
Dimension B14 in
Dimension C18.12 in

Product Details

Type12
MaterialSteel
DescriptionExternal 2 Door Disconnect
ColorGray
Manufacturers Part NumberAXD18
BrandHoffman