Hoffman A36N24MPP, Panel, 32.00x22.50, Fits 36x24, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.
PRICE
$169.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Size (D x E) | 22.50 x 32.00 in |
Product Details
| Number of Holes | 5 |
| Material | Steel |
| Description | Perforated Panels |
| Color | Gray |
| Manufacturers Part Number | A36N24MPP |
| For Use With | Medium Type 1 Panel Enclosures |
| Fits | 36x24 |
| Brand | Hoffman |