Electrical Panels
Brand
Fits
For Use With
Material
Width
Type
Height
Color
Price
Related Products
Hoffman A90PM78, Lg Multi-Door Panel, Fits 84X Dbl Bay, Steel/White Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 10 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure. .
Vynckier Enclosure Systems standard ARIA polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.The ARIA "ANPL" standard enclosures include 2 padlockable latches, an opaque cover.All bases are made of light grey (RAL7035) fiberglass reinforced polyester.Furnished, four threaded studs and bolts for mounting plate or mounting frame installation.Door bosses for front panel mounts.Easy to install hinged Aluminum front panel.Maintenance free and corrosion resistant.Temperature resistance: -58°F to +302°F (-50°C to ...
Hoffman A20P16SS6, Panel, Nema 12, 17.00x13.00, Fits 20x16, SS Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Hoffman ANADFK, Swing-Out Panel Kit, Fits Type 12 Encl., Steel/Zinc Kits allow mounting standard Hoffman junction box and NEMA style panels (purchase separately) near the front of the enclosure for easy access to or reading of gauges, switches, pilot lights and other components. Kits consist of heavy-gauge brackets and hinges which are easily installed by drilling small holes in the sides of the enclosure and bolting the brackets in place. External screws are stainless steel; internal components are plated steel. All mounting hardware and instructions are provided. Sealing washers ensure ...
Hoffman A16P12SS6, Panel, Nema 12, 13.00x9.00, Fits 16x12, SS Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.