Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Features:
- 16, 14 or 12 gauge galvanized steel
Weights & Dimensions
| Mounting H | 33 in |
| Mounting J | 1.5 in |
| A x B x C | 36 x 36 x 12 in |
| Dimension D | 18.19 in |
Product Details
| Type | 3R |
| Body Style | C |
| Material | Steel |
| Description | Galvanized Screw Cover |
| Color | Gray |
| Knockout Pattern | A-B-C-D-E-F-G-H-I |
| Manufacturers Part Number | A36R3612 |
| Brand | Hoffman |