Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455505

MPN #: A4044SC

Hoffman A4044SC, Screw Cover, Type 12, 4.00X4.00X4.00, Steel/Gray

Product Description
Hoffman A4044SC, Screw Cover, Type 12, 4.00X4.00X4.00, Steel/Gray

Ideal for a broad range of applications, this enclosure's screw cover is secured in each corner for a positive seal but easily removed for modifications.

Features:
  • 16 or 14 gauge steel
  • Seams continuously welded and ground smooth
  • Bonding provision on cover
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets
PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension T3 in
Dimension K0.66 in
A x B x C4 x 4 x 4 in
J Dimension3.5 in
Overall L x W5.50 x 4.23 in
Mounting G x H4.75 x 2.00 in
Gauge16 ga
Panel Size (D x E)No Panel in

Product Details

Type12
ColorGray
MaterialSteel
Conductive PanelNo Panel
DescriptionType 12 Screw Cover
Manufacturers Part NumberA4044SC
PanelNo Panel
BrandHoffman

Compliance & Certifications

UL Listed508A