Hoffman C12C16SS, Consolet, Sloped Cover, Type 12, 12.00x16.00x9.09in
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman C12C16SS, Consolet, Sloped Cover, Type 12, 12.00x16.00x9.09in
Symmetrical Rack Angles have through-holes in mounting surfaces for mounting rack equipment. Angles are 14 gauge plated steel. Rack Angles with through-holes accommodate either English or metric cage nuts. Rack Angles are furnished in pairs and comply with ANSI/EIA RS310 rack mounting standards.
Symmetrical Rack Angles have through-holes in mounting surfaces for mounting rack equipment. Angles are 14 gauge plated steel. Rack Angles with through-holes accommodate either English or metric cage nuts. Rack Angles are furnished in pairs and comply with ANSI/EIA RS310 rack mounting standards.
PRICE
$1,475.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 12 x 16 x 9-1/16 in |
Product Details
| Type | 12 |
| Material | 304 Stainless Steel |
| Description | Consolet |
| Color | Gray |
| Manufacturers Part Number | C12C16SS |
| Brand | Hoffman |