Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611682

MPN #: A42H3608SSLP

Hoffman A42H3608SSLP, Continuous Hinge W/Clamps, Type 4X, 42.00x36.00x8.00in, SS Type 304

Product Description
Hoffman A42H3608SSLP, Continuous Hinge W/Clamps, Type 4X, 42.00x36.00x8.00in, SS Type 304

Used in either corrosive or outdoor applications, Clamp Cover Enclosures combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal, yet the cover is easily removed for access and modifications.

Features:
  • 16 and 14 gauge Type 304 or 316L stainless steel
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Stainless steel screws and clamps
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • Bonding provision on door and body
PRICE
$4,919.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C42 x 36 x 8 in
Panel Size (D x E)39.00 x 33.00 in

Product Details

Type4X
ColorSilver
Stainless Steel Grade304
Conductive Steel PanelA42P36G
Data PocketLarge
Material304 Stainless Steel
DescriptionContinuous Hinge
Stainless Steel PanelA42P36SS6
Manufacturers Part NumberA42H3608SSLP
Steel PanelA42P36
Number of Clamps8
BrandHoffman