Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1441664

MPN #: A4412T1T

Hoffman A4412T1T, Wire Trough, Type 1, 4.00x4.00x12.00, Steel/Gray

Product Description
Hoffman A4412T1T, Wire Trough, Type 1, 4.00x4.00x12.00, Steel/Gray

Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.

Features:
  • 16 or 14 gauge plated steel
PRICE
$41.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting H2 in
Mounting G8 in
Gauge16 ga
A x B x C4.00 x 4.00 x 12.00 in

Product Details

Enclosure Type1
MaterialSteel
DescriptionWiring Trough
ColorGray
Manufacturers Part NumberA4412T1T
BrandHoffman