Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1441687

MPN #: A4412RT

Hoffman A4412RT, Wire Trough, Type 3R, 4.00x4.00x12.00, Galv/Paint

Product Description
Hoffman A4412RT, Wire Trough, Type 3R, 4.00x4.00x12.00, Galv/Paint

Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.

Features:
  • 16 or 14 gauge plated steel
PRICE
$95.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge16 ga
A x B x C4.00 x 4.00 x 12.00 in

Product Details

Enclosure Type3R
MaterialGalvanized
DescriptionWiring Trough
ColorPaint
Manufacturers Part NumberA4412RT
BrandHoffman