Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1443214

MPN #: F88T60HC

Hoffman F88T60HC, Wire Trough, Hinged Cover, 8.00x8.00x60.00, Steel/Gray

Product Description
Hoffman F88T60HC, Wire Trough, Hinged Cover, 8.00x8.00x60.00, Steel/Gray

This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.

Features:
  • 14 gauge steel covers and bodies
PRICE
$745.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F8.69 in
Dimension W9.5 in
Dimension K17.34 in
A x B x C8.00 x 8.00 x 60.00 in
Dimension M0.75 in
Dimension L60.25 in
G Dimension7.61 in
Dimension D29.38 in

Product Details

ColorGray
Mounting Bracket3
Enclosure TypeNEMA 12
MaterialSteel
DescriptionHinged Cover Wiring Trough
Manufacturers Part NumberF88T60HC
Number of Clamps4
BrandHoffman