Features:
- 16 or 14 gauge plated steel
Weights & Dimensions
| Mounting H | 2 in |
| Mounting G | 84 in |
| Gauge | 16 ga |
| A x B x C | 4.00 x 4.00 x 96.00 in |
Product Details
| Enclosure Type | 1 |
| Material | Steel |
| Description | Wiring Trough |
| Color | Gray |
| Manufacturers Part Number | A4496T1T |
| Brand | Hoffman |