Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1442753

MPN #: A121236RT

Hoffman A121236RT, Wire Trough, Type 3R, 12.00x12.00x36.00, Galv/Paint

Product Description
Hoffman A121236RT, Wire Trough, Type 3R, 12.00x12.00x36.00, Galv/Paint

Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.

Features:
  • 16 or 14 gauge plated steel
PRICE
$689.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge14 ga
A x B x C12.00 x 12.00 x 36.00 in

Product Details

Enclosure Type3R
MaterialGalvanized
DescriptionWiring Trough
ColorPaint
Manufacturers Part NumberA121236RT
BrandHoffman