This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.
Features:
- 14 gauge steel covers and bodies
Weights & Dimensions
| Dimension F | 8.69 in |
| Dimension W | 9.5 in |
| Dimension K | 20 in |
| A x B x C | 8.00 x 8.00 x 48.00 in |
| Dimension M | 0.75 in |
| Dimension L | 48.25 in |
| G Dimension | 7.61 in |
Product Details
| Color | Gray |
| Mounting Bracket | 2 |
| Enclosure Type | NEMA 12 |
| Material | Steel |
| Description | Hinged Cover Wiring Trough |
| Manufacturers Part Number | F88T48HC |
| Number of Clamps | 3 |
| Brand | Hoffman |