Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611755

MPN #: A48H3610SSLP3PT

Hoffman A48H3610SSLP3PT, Continuous Hinge W/3-Point Ltch, Type 4X, 48.00x36.00x10.00in, SS Type 304

Product Description
Hoffman A48H3610SSLP3PT, Continuous Hinge W/3-Point Ltch, Type 4X, 48.00x36.00x10.00in, SS Type 304

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries.

Features:
  • 12 gauge Type 304 stainless steel
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Stiffeners welded to back of enclosures maintain flatness and increase rigidity
  • Heavy-duty lifting eyes are Type 316 stainless steel
  • Plated steel 3-point latching and keylocking handle
  • Latch rods have rollers for easier door closing
  • Heavy-gauge continuous hinges support each door
  • Data pocket, provided on door(s) with 3-point latches, is high-impact thermoplastic
  • Mounting channels welded horizontally to interior body sides at top, bottom and center
  • Optional panels and rack-mounting angles can be mounted anywhere along channels
  • Oil-resistant door gasket attached with oil-resistant adhesive and held in place with steel retaining strips
  • Bonding provision on door; grounding studs on body
  • Accessory mounting channel provided in enclosure top
PRICE
$6,679.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C48 x 36 x 10 in
Panel Size (D x E)45.00 x 33.00 in

Product Details

Type4X
ColorSilver
Stainless Steel Grade304
Data PocketLarge
Material304 Stainless Steel
Conductive PanelA48P36G
DescriptionContinuous Hinge
Stainless Steel PanelA48P36SS6
Manufacturers Part NumberA48H3610SSLP3PT
Steel PanelA48P36
BrandHoffman