SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman A49P21N, Panel, Lg, Type 1, 49.16X21.50, Fits 60.00X25.5/26, Steel/White

Hoffman A49P21N, Panel, Lg, Type 1, 49.16X21.50, Fits 60.00X25.5/26, Steel/White

Item #: WBB1455731

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$349.00 up to 3% OFF

Price: $338.95

Save $16.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman A60N2524FSLP, Free Stand, 1 Door Encl, 60.00X25.50X24.00, Steel/Gray

Hoffman A60N2524FSLP, Free Stand, 1 Door Encl, 60.00X25.50X24.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A1210CH, Continuous Hinge W/Clamps, Type 12, 12.00X10.00X5.00, Steel/Gray

Hoffman A1210CH, Continuous Hinge W/Clamps, Type 12, 12.00X10.00X5.00, Steel/Gray

Hoffman A24H2408SSLP3PTW, Painted White W/3-Point Ltch, Type 4X, 24.00x24.00x8.00in, Ss

Hoffman A24H2408SSLP3PTW, Painted White W/3-Point Ltch, Type 4X, 24.00x24.00x8.00in, Ss

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A49P21N, Panel, Lg, Type 1, 49.16X21.50, Fits 60.00X25.5/26, Steel/White

Panels for free-stand Type 1 large one-door standard and disconnect enclosures are 12 gauge steel. Panels have either polyester powder paint finish or a conductive, corrosion-resistant coating.

Weights & Dimensions

  • Panel Size (D x E) 49.16 x 21.50 in

Product Details

  • Type 1
  • Brand Hoffman
  • Fits 60.00x25.5/26
  • Description Panels
  • Material Steel
  • Manufacturers Part Number A49P21N
  • Color Family White
  • For Free-Stand Type 1 Large One-Door Enclosures
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman A49P21N, Panel, Lg, Type 1, 49.16X21.50, Fits 60.00X25.5/26, Steel/White

Hoffman A49P21N, Panel, Lg, Type 1, 49.16X21.50, Fits 60.00X25.5/26, Steel/White

Item #: WBB1455731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant