Hoffman A603624SSFSN4, Free-SD Single & Dual Access W/3 Pt Ltch, Type 4X, 1526x916x611mm,SS Type 304
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman A603624SSFSN4, Free-SD Single & Dual Access W/3 Pt Ltch, Type 4X, 1526x916x611mm,SS Type 304
Use as a mounting framework to install DIN rails or a panel. Bracket is offset for additional space in front of or behind mounted equipment. Plated 12 gauge steel. Mounting hardware included. Brackets are required for DIN3 type rails. .
Use as a mounting framework to install DIN rails or a panel. Bracket is offset for additional space in front of or behind mounted equipment. Plated 12 gauge steel. Mounting hardware included. Brackets are required for DIN3 type rails. .
PRICE
$14,229.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 60-1/16 x 36-1/16 x 24-1/16 in |
Product Details
| Type | 4X |
| Material | 304 Stainless Steel |
| Description | Free-Stand & Single & Dual Access |
| Color | Silver |
| Manufacturers Part Number | A603624SSFSN4 |
| Brand | Hoffman |