Hoffman A903624SSFSN4, Free-SD Encl, 1 Dr, Type 4X, 2288x916x611mm, SS Type 304
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman A903624SSFSN4, Free-SD Encl, 1 Dr, Type 4X, 2288x916x611mm, SS Type 304
These accessories provide a variety of latch configurations for PROLINE™ sloped front doors.
These accessories provide a variety of latch configurations for PROLINE™ sloped front doors.
PRICE
$18,629.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 90-1/16 x 36-1/16 x 24-1/16 in |
Product Details
| Type | 4X |
| Material | 304 Stainless Steel |
| Description | Free-Stand & Single & Dual Access |
| Color | Silver |
| Manufacturers Part Number | A903624SSFSN4 |
| Brand | Hoffman |