Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456217

MPN #: A36SA3212LPPL

Hoffman A36SA3212LPPL, Preferred Cutout, Disc. Enc. W Handle, 36.00X31.38X12.00

Product Description
Hoffman A36SA3212LPPL, Preferred Cutout, Disc. Enc. W Handle, 36.00X31.38X12.00

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware.

Features:
  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Bonding provision on door
  • External mounting brackets
  • External-formed flange around all sides of enclosure opening
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Oil-resistant gasket
  • Collar studs for mounting optional panels
  • Holes in body and door for mounting operating handle, operating mechanism, and door closing mechanism
  • Available with or without Hoffman supplied padlocking defeater handle and latching system
PRICE
$1,585.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Data Pocket Size (D x E)12.00 x 12.00 in
Panel Size (D x E)33.00 x 27.00 in
A x B x C36.00 x 31.38 x 12.00 in

Product Details

Type12
MaterialSteel
Conductive PanelA36P30G
DescriptionPreferred Cutout, Disconnect 2 Door Enclosure
ColorGray
Manufacturers Part NumberA36SA3212LPPL
PanelA36P30
BrandHoffman