Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611551

MPN #: A644PHCW

Hoffman A644PHCW, POLYPRO™ Encl w/Window, 6.12x4.12x4.38in

Product Description
Cover fits rear opening of PROLINE™ Sloped Fronts and is secured with semi-flush cover screws along right and left cover edges. Use PROLINE Frame Shelf or PROLINE Grid Straps to support the operator interface. Seamless foam-in-place gasket assures watertight and dust-tight seal. Ground stud and mounting hardware are included. Optional tamper-resistant screws are available. Covers are Type 304 stainless steel or 16 gauge steel finished with RAL 7035 textured light-gray polyester powder paint.

PRICE
$169.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H7-3/8 x 2-9/16
Panel Size (D x E)4-7/8 x 2-7/8 in
A x B x C6-1/8 x 4-1/8 x 4-3/8 in

Product Details

Type4X
MaterialPolyester
DescriptionEnclosure W/Window
Manufacturers Part NumberA644PHCW
Cover TypeWindow
Steel PanelA6P4
Aluminum PanelA6P4AL
BrandHoffman