Hallowell touch-up paint is used to touch-up Hallowell lockers
Made In USA
Hallowell A729 Touch Up Paint Aerosol Can 4oz -Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | 4 |
Product Details
| Assembly Required | Yes |
| Package Quantity | 1 |
| Color | Tan |
| Manufacturers Part Number | PTA729PT |
| Accessory Type | Touch Up Paint |
| Brand | Hallowell |