Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455460

MPN #: A74H7212LP3PT

Hoffman A74H7212LP3PT, 2 Door W/3 Pt. Latches & Floor Stands, Type 4, 74.06X72.06X12.06

Product Description
Hoffman A74H7212LP3PT, 2 Door W/3 Pt. Latches & Floor Stands, Type 4, 74.06X72.06X12.06

These enclosures are ideal for indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features Hoffman's exclusive POWERGLIDE™ Handle with 3-point latching for secure closure and floor stands that provide additional height and access for cleaning under the enclosure.

Features:
  • 12 gauge steel
  • 3-point latch system with POWERGLIDE™ padlocking handles
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Body stiffeners
  • Panel supports
  • Heavy gauge continuous hinge with stainless steel hinge pin
  • Data pocket is high-impact thermoplastic
  • 12-in. floor stands are welded to enclosure
  • Heavy-duty lifting eyes
  • Oil-resistant door gasket
  • Collar stud for mounting optional panels
  • Grounding stud on body
  • Bonding provision on door
  • Provision for mounting fluorescent light
PRICE
$6,315.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Panel Size (D x E)68.00 x 68.00 in
A x B x C74-1/16 x 72-1/16 x 12-1/16 in

Product Details

Type4
MaterialSteel
Conductive PanelA72P72G
DescriptionTwo-Door With Floor Stands
ColorGray
Manufacturers Part NumberA74H7212LP3PT
PanelA72P72
BrandHoffman