Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609551

MPN #: LHC302515

Hoffman LHC302515 INLINE™ Hinged Door Encl, Type 4, LP3025/LP3025G Panel/Cond Panel

Product Description
Hoffman LHC302515 INLINE™ Hinged Door Encl, Type 4, LP3025/LP3025G Panel/Cond Panel

Aesthetic styling, with an attractive, durable light-gray finish, makes INLINE™ Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.

Features:
  • 180-degree door opening
  • Removable hinge pins
  • Self-grounding, slotted quarter-turn latch
PRICE
$195.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H11.08 x 7.30 in
Panel Size (D x E)11.06 x 9.09 in
A x B x C11-13/16 x 9-13/16 x 5-15/16 in

Product Details

Type4
MaterialSteel
Conductive PanelLP3025G
DescriptionHinged-Door Enclosures, Type 4
ColorGray
Manufacturers Part NumberLHC302515
PanelLP3025
BrandHoffman