Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609534

MPN #: LHC151512

Hoffman LHC151512 INLINE™ Hinged Door Encl, Type 4, LP1515/LP1515G Panel/Cond Panel

Product Description
Hoffman LHC151512 INLINE™ Hinged Door Encl, Type 4, LP1515/LP1515G Panel/Cond Panel

Aesthetic styling, with an attractive, durable light-gray finish, makes INLINE™ Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.

Features:
  • 180-degree door opening
  • Removable hinge pins
  • Self-grounding, slotted quarter-turn latch
PRICE
$115.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H5.18 x 3.36 in
Panel Size (D x E)5.16 x 5.16 in
A x B x C5-15/16 x 5-15/16 x 4-3/4 in

Product Details

Type4
MaterialSteel
Conductive PanelLP1515G
DescriptionHinged-Door Enclosures, Type 4
ColorGray
Manufacturers Part NumberLHC151512
PanelLP1515
BrandHoffman