Avalon A8 Countertop Self Cleaning Bottleless Water Cooler Dispenser, 2 Stage Filter, White
Write a Review
|
Questions & Answers (0)
Product Description
The Avalon Countertop Hot/Cold Water Cooler is made with innovation and style. The easy-to-use paddle spouts make it so much more convenient to use. Simply press your cup against the paddle to let the flow of water to come out. The machines highly efficient compressor makes the cold water crisp and ice cold at approximately 47° F without the need of adding ice cubes to your drink. The hot faucet is hot enough to cook one's tea or coffee or any other steaming hot beverage at approximately 185° F. Due to the extremely hot water, we've added a child safety lock on the hot water faucet. There is a built-in nightlight making the water spouts clearly visible in the dark. This water cooler is bottle-less with an NSF certified activated carbon Filter (listed as model Avalon A4Filter) and a sediment Filter (listed as model Avalon A5Filter) with a water line that can be attached to your water source. The water is taken from your water source and Filtered through the Filters and then through the machines hot and cold water tanks. The Filter will purify the tap water eliminating any chlorine, lead, rust, and bacteria. There is also a built-in leak detector to automatically monitor the water flow from the water source into the machine. We have also incorporated a self-clean UV function which will automatically clean the machine's water tank with the built-in UV LED. The dispensing area is 10 x 2-1/2 x 9-1/2 inches with 7-1/2 inches of space below the spouts. The water cooler is UL listed. Setup is easy and the unit can be connected directly to your existing sink water line. All parts necessary for installation are included. The unit dimensions are 14-3/4 x 12 x 19 inches.
PRICE
$289.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 14-3/4 in |
| Height | 19 in |
| Weight | 30 lbs |
| Hot Tank Volume | 0.26 gal |
Product Details
| Water Temperature | Cold, Hot |
| Color | White |
| Hertz | 60 Hz |
| Filter Type | 2-Stage |
| Mounting Location | Countertop |
| Wattage | 520 W |
| Voltage | 115 V |
| Activation Method | Press Paddle |
| Material | Metal |
| Manufacturers Part Number | 811691023786 |
| Filter | Included |
| Dispenser Type | Bottle-Fed |
| Brand | Avalon |
Warranty
| Warranty | 1 Year yr |