Halsey Taylor HTHB-HAC8PV-WF HydroBoost Refrigerated Bottle Filling Station W/Filter, Platinum Vinyl
|
Questions & Answers (0)
Product Description
Complete water station including HydroBoost bottle filling station and HAC water cooler. Self-contained, wall-mounted water cooler. Model delivers chilled drinking water and non-refrigerated drinking water. Exclusive 1-piece, chrome-plated 2-stream Double Bubbler with non-removable anti-squirt feature and integral hood. Automatic stream height regulator is located inside unit to prevent tampering. Includes self-closing, light touch front and side push bar actuation with raised letters for the visually impaired. Type 300 series stainless steel top, with satin finish resists stains. Anti-splash ridge reduces splatter. Contoured to insure proper drainage. The HydroBoost bottle filling station is sensor-activated enhanced with user interface graphics. Quick fill rate is 1.1 GPM on refrigerated model. Laminar flow provides a clean fill with minimal splash and easy maintenance, equipped with an automatic 20-second shut-off timer.
PRICE
$1,775.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-7/8 in |
| Depth | 18-1/2 in |
| Height | 39-3/4 in |
Product Details
| Refrigerated | Yes |
| Bottle Filling Activation | Touchless Sensor |
| Chilling Capacity | 8 gal/hr |
| Color | Gray |
| Series | HydroBoost |
| Hertz | 60 Hz |
| Number of Stations | 1 |
| Voltage | 115 V |
| Vandal Resistant Bubbler | No |
| Material | Stainless Steel |
| Standard Bubbler Stations | 1 |
| Manufacturers Part Number | HTHB-HAC8PV-WF |
| Filter | Included |
| Installation Type | On-Wall |
| Indoor/Outdoor | Indoor |
| Vandal Resistant | No |
| Fountain Activation | Mechanical Push Bars |
| Brand | Halsey Taylor |
Compliance & Certifications
| Green Accreditation | Yes |
| ADA Compliant | Yes |
| NSF Certified | Yes |