Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456568

MPN #: A806CHFL

Hoffman A806CHFL, Continuous Hinge W/Quick Turn Fast Latch, Type 4, 8.00X6.00X3.50, Steel/Gray

Product Description
Hoffman A806CHFL, Continuous Hinge W/Quick Turn Fast Latch, Type 4, 8.00X6.00X3.50, Steel/Gray

This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.

Features:
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • External wall-mounting brackets
  • Oil-resistant gasket
PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F3.03 in
Dimension T5 in
Dimension K0.56 in
Dimension Y0.62 in
A x B x C8 x 6 x 3-1/2 in
J Dimension3.12 in
Overall L x W9.50 x 6.41 in
Dimension V0.25 in
Mounting G x H8.75 x 4.00 in
Gauge14 ga
Panel Size (D x E)6.75 x 4.88 in

Product Details

Type4
ColorGray
Number of Latches2
MaterialSteel
Conductive PanelA8P6G
DescriptionContinuous Hinge With Quarter-Turn Fast Latch
Manufacturers Part NumberA806CHFL
PanelA8P6
BrandHoffman