Features:
- 16 or 14 gauge steel (see table)
- Seams continuously welded and ground smooth
- Continuous hinge
- Bonding provision on door
- External wall-mounting brackets
- Oil-resistant gasket
Weights & Dimensions
| Dimension F | 5.53 in |
| Dimension T | 5 in |
| Dimension K | 0.56 in |
| Dimension Y | 0.62 in |
| A x B x C | 8 x 6 x 6 in |
| J Dimension | 5.62 in |
| Overall L x W | 9.50 x 6.41 in |
| Dimension V | 0.25 in |
| Mounting G x H | 8.75 x 4.00 in |
| Gauge | 14 ga |
| Panel Size (D x E) | 6.75 x 4.88 in |
Product Details
| Type | 4 |
| Color | Gray |
| Number of Latches | 2 |
| Material | Steel |
| Conductive Panel | A8P6G |
| Description | Continuous Hinge With Quarter-Turn Fast Latch |
| Manufacturers Part Number | A8066CHFL |
| Panel | A8P6 |
| Brand | Hoffman |