Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1442680

MPN #: A806NFAL

Hoffman A806NFAL, Junction Box, Type 4X, Clamp Cover, 8.00x6.00x3.50

Product Description
Hoffman A806NFAL, Junction Box, Type 4X, Clamp Cover, 8.00x6.00x3.50

This lightweight enclosure protects components and controls in corrosive indoor or outdoor environments.

Features:
  • Type 5052 H-32 aluminum, 0.080-in. (2-mm) thick
  • Seams continuously welded and ground smooth
  • Stainless steel screws and clamps on four sides of cover
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels
PRICE
$409.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F3 in
Dimension T5 in
Dimension Y0.62 in
A x B x C8.00 x 6.00 x 3.50 in
J Dimension3 in
Overall L x W9.50 x 7.38 in
Dimension M2.38 in
Dimension V0.25 in
Mounting G x H8.75 x 4.00 in
Panel Size (D x E)6.75 x 4.88 in
Dimension N3.38 in

Product Details

Enclosure Type4X
MaterialAluminum
Conductive PanelA8P6G
DescriptionClamp-Cover
Manufacturers Part NumberA806NFAL
Steel PanelA8P6
Aluminum PanelA8P6AL
BrandHoffman

Compliance & Certifications

UL Listed50, 50E