Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1443025

MPN #: CCA12128

Hoffman CCA12128, COMPACT™ Cast Junction Box, Type 4X, 122x122x80mm

Product Description
Hoffman CCA12128, COMPACT™ Cast Junction Box, Type 4X, 122x122x80mm

For use in indoor or outdoor applications, these stylized enclosures protect components and controls in corrosive environments.

Features:
  • Cast aluminum; no welded seams or sharp corners
  • Stainless steel captivated cover screws placed outside sealed area
  • Two to four grounding screws located on enclosure back wall
  • Oil-resistant O-ring gasket
  • Tongue-and-groove sealing construction
  • Threaded internal bosses provided for mounting optional panels, rails and other components
  • Mounting holes provided in corners outside of gasketed area
PRICE
$169.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F2.48 in
Dimension T0.16 in
Dimension K0.79 in
A x B x C4.80 x 4.80 x 3.10 in
J Dimension2.36 in
Dimension M2.05 in
Mounting G x H3.23 x 4.17 in
Panel Gauge4.29 x 4.26 ga
Panel Size (D x E)109 x 108 in
External Dimensions4.80 x 4.80 in

Product Details

Enclosure Type4X
MaterialAluminum
Conductive PanelCCAP1212
DescriptionCast J Box
Manufacturers Part NumberCCA12128
BrandHoffman