Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1443147

MPN #: CCA332311

Hoffman CCA332311, COMPACT™ Cast Junction Box, Type 4X, 330x230x110mm

Product Description
For use in indoor or outdoor applications, these stylized enclosures protect components and controls in corrosive environments.

Features:
  • Cast aluminum; no welded seams or sharp corners
  • Stainless steel captivated cover screws placed outside sealed area
  • Two to four grounding screws located on enclosure back wall
  • Oil-resistant O-ring gasket
  • Tongue-and-groove sealing construction
  • Threaded internal bosses provided for mounting optional panels, rails and other components
  • Mounting holes provided in corners outside of gasketed area
PRICE
$649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F3.66 in
Dimension T0.16 in
Dimension K0.79 in
A x B x C13.00 x 9.10 x 4.30 in
J Dimension3.54 in
Dimension M3.15 in
Mounting G x H7.09 x 12.21 in
Panel Gauge12.41 x 8.47 ga
Panel Size (D x E)315 x 215 in
External Dimensions12.99 x 9.06 in
Dimension N5.67 in

Product Details

Enclosure Type4X
MaterialAluminum
Conductive PanelCCAP3323
DescriptionCast J Box
Manufacturers Part NumberCCA332311
BrandHoffman